Shop MAAX
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Papaya 36''Lx36''Dx72'' H Center Drain Corner Shower Kit in Wht with Frameless Door in Chrome
- Mfr # 105545-000-129-103
- Zoro # G921878716
product price:Â
$
867.99
/ea
Key Features
Size
36 In. x 36 In. x 72 In.
Material
Polystyrene
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105545-000-129-103
- Zoro #
- G921878716
- UPC #
- 623163200119
- Country of Origin
- Canada
- Material
- Polystyrene
- Color
- White
Dimensions
- Size
- 36 In. x 36 In. x 72 In.
Description
White frameless glass shower enclosure. Textured ABS base 3-piece polystyrene wall system with 3 built-in shelves. Right or left installation for pivot door. Blur glass pattern tempered glass. Drain kit included. Glue up installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.