Rubix 6030 Acrylic Alcove Left-Hand Drain Bathtub in White

  • Mfr # 105815-000-001-001

  • Zoro # G722575739


product price:  $1,052.99
/ea
Free Shipping & Returns

Key Features

Length
59.75 in
Width
30 in
Color
White
Material
Acrylic
Height
18.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105815-000-001-001
Zoro #
G722575739
UPC #
623163625813
Country of Origin
Canada

Dimensions

Length
59.75 in
Width
30 in
Height
18.375 in

Details

Item
Bathtub
Color
White
Material
Acrylic

Description

Discover the perfect blend of comfort, durability, and modern design with the Rubix acrylic alcove bathtub by MAAX. Engineered for relaxation, this soaking tub features built-in lumbar support, a sleek flat apron, and durable acrylic construction. The integrated tiling flange makes installation simple while preventing leaks and water infiltration. Whether you're upgrading your space or building new, the Rubix tub brings elegance and functionality to your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.