Zoro Homepage

5 ft. Tape Measure, White

  • Mfr # 35-780-000

  • Zoro # G5216434


product price: $3.49
/ea

Key Features

Blade Length
5 ft.
Measurement Type
SAE/Metric
Graduation Marks
1/8", 1mm
Case Material
Plastic
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-780-000
Zoro #
G5216434
UPC #
767056357808
Country of Origin
China

Dimensions

Blade Length
5 ft.
Height
2 in
Width
2 in
Length
1/2 in
Blade Width
1/4"

Description

If you are looking for a reliable tape measure, the Mabis 35-780-000 5 ft. Tape Measure is what you need. It has a blade length of 5 ft and an overall length of 1/2 in. The tape measure features white plastic and fiberglass construction with easy to read graduations. It also has a width of 2 in., height of 2 in., and width of 2 in.. If you want a durable, long lasting tape measure that offers accurate measurements, this Mabis Tape Measure is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.