Shop MABIS

501-1029-0700 Lightweight Extra Wide Heavy Duty Aluminum Rollator - Burgundy

  • Mfr # 501-1029-0700
  • Zoro # G404125030

product price: 
$
361.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
501-1029-0700
Zoro #
G404125030
UPC #
41298001690
Country of Origin
China

Description

  • Stronger and wider than most rollators.
  • Curved padded backrest and cushioned seat for maximum comfort.
  • Height adjustable handles in 1" increments; 32"- 36".
  • Secure bicycle-style loop-lock handbrakes with ergonomic handgrips.
  • 2-position storage basket under flip-up seat.
  • Folds for storage and transport.
  • Latex Free.
  • Overall Width: 29-1/2".
  • Basket Size: 20" x 8-3/4" x 5-3/4".
  • Wheel Size: 8".
  • Handle Height: 32" to 36".
  • Width Between Handles: 22-3/4".
  • Seat Size: 18" x 13-3/4" .
  • Seat Height: 22".
  • Weight Capacity: 375 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.