502-1510-0200 HealthSmart Sit-to-Stand Quad Canes; Black; Small Base

  • Mfr # 502-1510-0200
  • Zoro # G404151848
product price: 
$
77.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
502-1510-0200
Zoro #
G404151848
UPC #
41298151012
Country of Origin
China

Description

Founded in 1992, MABIS DMI healthcare has been fostering innovation, teamwork and a customer driven philosophy, we continually evolve to support your needs in a competitive and ever changing marketplace. With over 5,000 products for the professional, consumer and specialty markets, we are dedicated to providing you with all your needs in the healthcare industry. Features
  • Standing assistance from a seated position.
  • Quad-foot base for additional support and stability.
  • Small base measures - 6 x 8 in.
  • Adjustable from 29 – 38 in. in 1 in. increments.
  • Soft foam grip handles.
  • Slip-resistant rubber tips.
  • Weight capacity of 250 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews