501-3012-4100 Ultra Lightweight Hemi Aluminum Rollator - Titanium

  • Mfr # 501-3012-4100
  • Zoro # G404125023
product price: 
$
251.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
501-3012-4100
Zoro #
G404125023
UPC #
41298003465
Country of Origin
China

Description

A hemi rollator offers a lower seat height than traditional rollators, ideal for people who have difficulty lowering to or raising from traditional seat heights or for smaller stature individuals.
  • Seat height only 17".
  • Folds easily for storage and transport.
  • Convenient storage basket.
  • Curved padded backrest and cushioned seat for maximum comfort.
  • Secure bicycle-style handbrakes with ergonomic handgrips.
  • Lightweight aluminum frame construction.
  • Overall width: 24".
  • Handle height adjusts from 32" - 36".
  • Width between handles: 18".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews