Shop MABIS
Create Account
521-1570-0618 18 Inch Steel Knurled Grab Bar
- Mfr # 521-1570-0618
- Zoro # G804124572
product price:Â
$
45.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521-1570-0618
- Zoro #
- G804124572
- UPC #
- 41298015734
- Country of Origin
- China
Description
Founded in 1992, MABIS DMI healthcare has been fostering innovation, teamwork and a customer driven philosophy, we continually evolve to support your needs in a competitive and ever changing marketplace. With over 5,000 products for the professional, consumer and specialty markets, we are dedicated to providing you with all your needs in the healthcare industry. Offers increased safety and stability.
High quality chrome-plated knurled steel helps prevent rust.
Extends 4 5/8" from wall.
Chrome-plated knurled steel.
Bar diameter measures 1".
Mounting screws and gaskets included.
Measures 18"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.