MABIS 521-1570-0612HS HealthSmart Steel Knurled Grab Bar; 12"

  • Mfr # 521-1570-0612HS
  • Zoro # G104151872
product price: 
$
56.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
521-1570-0612HS
Zoro #
G104151872
UPC #
41298115700
Country of Origin
China

Description

Steel Knurled Grab Bar is a must-have product for you. Those with restricted mobility, such as Parkinson’s, stroke, arthritis, or other physical ailments, need a safety mechanism while using the bathtub, shower or toilet. This bar does just that by providing a safety net for fall prevention. Mount them horizontally, vertically or diagonally or any position that suits your needs. Steel Knurled Grab Bar is made from high-quality chrome-plated knurled steel. The tiny knurled cuts in the bar helps prevent your hand from slipping off the bar if you are in a wet environment. comes with mounting screws and gaskets, and is available 12 in.

Features
  • Offers stability and safety to prevent injury.
  • High quality chrome-plated steel helps prevent rust.
  • Knurled texture prevents hand from slipping.
  • Includes mounting screws and gaskets.
  • Can be used horizontal or vertical.
  • Extends 3.5 in. from wall.
  • 1 in. diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews