Aneroid Sphygmomanometer, Adult, Arm
Mfr # 01-130-011
Zoro # G7549507
product price: $42.69
/eaKey Features
Test Location
Arm
Weight
1.1 lb
Patient Type
Adult
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Material
Nylon Cuff, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-130-011
Zoro #
G7549507
UPC #
767056300118
Country of Origin
Indonesia
Dimensions
Height
7 13/16 in
Width
4 3/16 in
Length
2 5/8 in
Cuff Size
11 in to 16-3/8 in
Cuff Tube Length - Maximum
15 in
Cuff Length - Minimum
11 in
Cuff Length - Maximum
16 3/8 in
Cuff Named Size
Adult
Cuff Width
4 3/16 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Weight
1.1 lb
Patient Type
Adult
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Material
Nylon Cuff, Latex
Color
Blue
Features
Contains Latex
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Unit
Description
Aneroid SphygmomanometerMaterial Nylon Cuff, Latex, Color BlueSize Adult, 11 to 16.4 In.Length 2-5/8 In., Width 4-3/16 In., Height 7-13/16 In., Weight 1.1 lb., NoProvides Blood Pressure Reading, BoxIncludes Deluxe Air Release Valve, Inflation Bulb, Blue Nylon Cuff, Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.