Aneroid Sphygmomanometer, Adult, Arm
Mfr # 01-155-011
Zoro # G1137123
product price: $72.87
/eaKey Features
Test Location
Arm
Includes
Zippered Carrying Case
Patient Type
Adult
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-155-011
Zoro #
G1137123
UPC #
767056550117
Country of Origin
China
Dimensions
Cuff Size
11-3/4 in to 16-1/2 in
Cuff Length - Minimum
11 in
Cuff Named Size
Adult
Cuff Tube Length - Maximum
15 in
Cuff Length - Maximum
16 3/8 in
Cuff Width
4 1/8 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Zippered Carrying Case
Patient Type
Adult
Material
Nylon
Color
Blue
Features
Contains Latex
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Caliber Palm Aneroid, Blue Cuff, Adult
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.