Aneroid Sphygmomanometer, Adult, Arm
Mfr # 01-160-211
Zoro # G5897613
product price: $38.97
/eaKey Features
Test Location
Arm
Includes
Aneroid Gauge, Carrying Case, Inflation Bulb, Manual Blood Pressure Cuff
Weight
1.1 lb
Patient Type
Adult
Material
Nylon, Latex, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-160-211
Zoro #
G5897613
UPC #
767056160217
Country of Origin
China
Dimensions
Height
9 7/8 in
Width
6 11/16 in
Length
3 1/2 in
Cuff Tube Length - Maximum
15 in
Cuff Named Size
Adult
Cuff Width
6 11/16 in
Cuff Length - Maximum
9 in
Cuff Length - Minimum
3 1/2 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Aneroid Gauge, Carrying Case, Inflation Bulb, Manual Blood Pressure Cuff
Weight
1.1 lb
Patient Type
Adult
Material
Nylon, Latex, Stainless Steel
Color
Blue
Features
Large Numbers
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Aneroid Sphygmomanometers Kit, Material Nylon, Latex, Stainless Steel, Color Royal Blue, Size Adult, Length 3-1/2 In., Width 6-11/16 In., Height 9-7/8 In., Weight 1.1 lb., No, Provides Blood Pressure Reading, Clam Shell, Includes Calibrated Cuff, Oversized Matching Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.