Aneroid Sphygmomanometer, Adult, Arm
Mfr # 06-148-191
Zoro # G1784675
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Test Location
Arm
Weight
3.15 lb
Includes
Aneroid Gauge, Disposable Bulb and Valve Assembly
Patient Type
Adult
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06-148-191
Zoro #
G1784675
UPC #
767056060029
Country of Origin
China
Dimensions
Height
9 13/16 in
Width
12 7/8 in
Length
4 5/16 in
Cuff Size
8-11/16 in to 13 in
Cuff Width
12 7/8 in
Cuff Named Size
Adult
Cuff Length - Minimum
8 11/16 in
Cuff Length - Maximum
13 in
Cuff Tube Length - Maximum
8 7/8 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Weight
3.15 lb
Includes
Aneroid Gauge, Disposable Bulb and Valve Assembly
Patient Type
Adult
Material
Plastic
Color
White
Features
Single Use
Cuff Material
Vinyl
Industry Type
Healthcare
Product Type
Blood Pressure Unit
Description
Single-Use SphygmomanometerMaterial Plastic, Color WhiteSize Adult, 22 to 33cmLength 4-5/16 In., Width 12-7/8 In., Height 9-13/16 In., Weight 3.15 lb., YesProvides Blood Pressure Reading, BoxIncludes Aneroid Gauge, Disposable Bulb and Valve Assembly, Vinyl Cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.