Aneroid Sphygmomanometer, Adult, Arm
Mfr # 09-141-011
Zoro # G1045484
product price: $17.59
/eaKey Features
Test Location
Arm
Includes
Inflation Bulb, Standard Air Release Valve, Zippered Carrying Case
Patient Type
Adult
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-141-011
Zoro #
G1045484
UPC #
767056410114
Country of Origin
China
Dimensions
Width
5 11/16 in
Length
22 1/16 in
Cuff Size
11 in to 16-3/8 in
Cuff Length - Minimum
11 in
Cuff Width
5 11/16 in
Cuff Length - Maximum
16 3/8 in
Cuff Tube Length - Maximum
15 in
Cuff Named Size
Adult
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Inflation Bulb, Standard Air Release Valve, Zippered Carrying Case
Patient Type
Adult
Material
Nylon
Color
Blue
Features
Latex Free
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Unit
Description
Precision LF Aneroid Sphyg Adult Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.