Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06-270-131
Zoro #
G6303547
UPC #
767056060159
Country of Origin
China
Dimensions
Height
4 in
Width
7 in
Length
7 in
Cuff Size
8-43/64 in to 12-63/64 in
Details
Item
Aneroid Sphygmomanometer
Test Location
Arm
Weight
8.55 lb
Patient Type
Adult
Color
Yellow
Industry Type
Healthcare
Cuff Material
Vinyl
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 8-43/64 in to 12-63/64 in, Patient Type Adult, Cuff Material Vinyl, Color Yellow, Length 7 in, Width 7 in, Height 4 in, Weight 8.55 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.