Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-141-015
Zoro #
G2575553
UPC #
767056410152
Country of Origin
China
Dimensions
Width
4 5/16 in
Length
14 15/16 in
Cuff Size
7-1/16 in to 10-5/8 in
Cuff Length - Minimum
7 11/16 in
Cuff Width
4 5/16 in
Cuff Length - Maximum
11 5/16 in
Cuff Named Size
Child
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Inflation Bulb, Standard Air Release Valve, Zippered Carrying Case
Patient Type
Child
Material
Nylon
Color
Blue
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Unit
Description
Aneroid Sphygmomanometer, Child, Blue, 18-27cm, Length 38cm, Width 11cm, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.