Aneroid Sphygmomanometer, Child, Arm
Mfr # 09-149-015
Zoro # G7482781
product price: $16.60
/eaKey Features
Test Location
Arm
Patient Type
Child
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Weight
0.75 lb
Material
Nylon Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-149-015
Zoro #
G7482781
UPC #
767058149050
Country of Origin
China
Dimensions
Height
7 in
Width
2 1/2 in
Length
4 in
Cuff Size
7-11/16 in to 11-5/16 in
Cuff Tube Length - Maximum
15 in
Cuff Width
2 1/2 in
Cuff Length - Maximum
11 5/16 in
Cuff Named Size
Child
Cuff Length - Minimum
7 11/16 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Patient Type
Child
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Weight
0.75 lb
Material
Nylon Cuff
Color
Blue
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Unit
Description
Aneroid Sphygmomanometer, Economy, Material Nylon Cuff, Color Blue, Size Child, 7-11/16 to 11-5/16 In., Length 4 In., Width 2-1/2 In., Height 7 In., Weight 0.75 lb., No, Provides Blood Pressure Reading, Box, Includes Standard Air Release Valve, Inflation Bulb, Calibrated Cuff, Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.