Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 01-110-026
Zoro # G1268224
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Test Location
Arm
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Patient Type
Adult
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-110-026
Zoro #
G1268224
UPC #
767056110267
Country of Origin
Indonesia
Dimensions
Cuff Size
13 in to 20 in
Cuff Length - Minimum
13 in
Cuff Width
7 in
Cuff Tube Length - Maximum
15 in
Cuff Length - Maximum
20 1/16 in
Cuff Named Size
Adult
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Patient Type
Adult
Material
Nylon
Color
Black
Features
Large Numbers
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Legacy Aneroid Sphyg. Lg Adult, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.