Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 04-174-026
Zoro # G7627715
product price: $30.82
/eaKey Features
Test Location
Arm
Patient Type
Adult
Weight
1.3 lb
Includes
Blood Pressure Log, Eartips, Stethoscope Binaural
Material
Cotton Cuff, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-174-026
Zoro #
G7627715
UPC #
767056174061
Country of Origin
China
Dimensions
Height
4 13/16 in
Width
3 5/16 in
Length
7 13/16 in
Cuff Size
13 in to 17 in
Cuff Length - Minimum
13 in
Cuff Tube Length - Maximum
18 7/8 in
Cuff Width
3 5/16 in
Cuff Length - Maximum
17 in
Stethoscope Length
22 in
Cuff Named Size
Adult
Details
Item
Home Blood Pressure Unit
Test Location
Arm
Patient Type
Adult
Weight
1.3 lb
Includes
Blood Pressure Log, Eartips, Stethoscope Binaural
Material
Cotton Cuff, Latex
Color
Black
Features
Aneroid Gauge
Cuff Material
Cotton
Industry Type
Healthcare
Product Type
Blood Pressure Kit
Disposability
Reusable
Blood Pressure Test Location
Arm
Head Type
Single
Description
Self-Taking Blood Pressure UnitMaterial Cotton Cuff, Latex, Color BlackSize Large Adult, 13 to 17 In.Length 7-13/16 In., Width 3-5/16 In., Height 4-13/16 In., Weight 1.3 lb., NoProvides Blood Pressure Reading, BoxIncludes Aneroid Gauge, Deluxe D-Ring Cuff, Inflation Bulb, Air Release Valve, End Valve, 22 In.L Stethoscope Binaural and Eartips, Blood Pressure Log
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.