Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 09-149-016
Zoro # G6012824
product price: $39.65
/eaKey Features
Test Location
Arm
Patient Type
Adult
Weight
0.85 lb
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Material
Nylon Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-149-016
Zoro #
G6012824
UPC #
767056149069
Country of Origin
China
Dimensions
Height
7 1/4 in
Width
2 1/4 in
Length
4 in
Cuff Size
13 in to 20 in
Cuff Tube Length - Maximum
15 in
Cuff Named Size
Adult
Cuff Width
2 1/4 in
Cuff Length - Minimum
13 in
Cuff Length - Maximum
20 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Patient Type
Adult
Weight
0.85 lb
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Material
Nylon Cuff
Color
Blue
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Aneroid Sphygmomanometer, Economy, Material Nylon Cuff, Color Blue, Size Large Adult, 13 to 20 In., Length 4 In., Width 2-1/4 In., Height 7-1/4 In., Weight 0.85 lb., No, Provides Blood Pressure Reading, Box, Includes Standard Air Release Valve, Inflation Bulb, Calibrated Cuff, Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.