Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-260-161
Zoro #
G5859856
UPC #
767056260160
Country of Origin
China
Dimensions
Height
9 13/16 in
Width
6 3/16 in
Length
3 in
Stethoscope Length
22 in
Cuff Tube Length - Maximum
22 in
Cuff Length - Maximum
3 in
Cuff Width
6 3/16 in
Details
Item
Combination Kit
Test Location
Arm
Weight
1.2 lb
Includes
Chestpiece, Mushroom Eartips, Spare Diaphragm, Stethoscope Binaural
Patient Type
Adult
Material
Nylon Cuff, Latex
Color
Blue
Industry Type
Healthcare
Cuff Material
Nylon
Blood Pressure Test Location
Arm
Tubing Material
Vinyl
Product Type
Combination Kit
Head Type
Dual
Chest Piece Material
Aluminum
Description
Aneroid Sphygmomanometer/Dual Head StethoscopeMaterial Nylon Cuff, Latex, Color TealSize AdultLength 3 In., Width 6-3/16 In., Height 9-13/16 In., Weight 1.2 lb., NoProvides Blood Pressure Reading, BoxIncludes Aneroid Sphygmomanometer, Calibrated Nylon Cuff, Dual Head Stethoscope, Binaural, Lightweight Anodized Aluminum Chest Piece, 22 In. Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Eartips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.