Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-260-241
Zoro #
G5859874
UPC #
767056260245
Country of Origin
China
Dimensions
Height
9 13/16 in
Width
6 3/16 in
Length
3 in
Cuff Length - Maximum
3 in
Stethoscope Length
22 in
Cuff Width
6 3/16 in
Cuff Tube Length - Maximum
22 in
Details
Item
Combination Kit
Test Location
Arm
Patient Type
Adult
Weight
1.2 lb
Includes
Chestpiece, Mushroom Eartips, Spare Diaphragm, Stethoscope Binaural
Material
Nylon Cuff, Latex
Color
Blue
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Combination Kit
Head Type
Dual
Tubing Material
Vinyl
Chest Piece Material
Aluminum
Blood Pressure Test Location
Arm
Description
Aneroid Sphygmomanometer/Dual Head StethoscopeMaterial Nylon Cuff, Latex, Color NavySize AdultLength 3 In., Width 6-3/16 In., Height 9-13/16 In., Weight 1.2 lb., NoProvides Blood Pressure Reading, BoxIncludes Aneroid Sphygmomanometer, Calibrated Nylon Cuff, Dual Head Stethoscope, Binaural, Lightweight Anodized Aluminum Chest Piece, 22 In. Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Eartips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.