Aneroid Sphymomanometer/Stethoscope Kit
Mfr # 01-360-021
Zoro # G0586047
product price: $41.20
/eaKey Features
Material
Nylon
Color
Black
Includes
(3) Eartips, Carrying Case
Test Location
Arm
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-360-021
Zoro #
G0586047
UPC #
767056360020
Country of Origin
China
Dimensions
Cuff Width
3 in
Cuff Named Size
Adult
Cuff Tube Length - Maximum
18 7/8 in
Stethoscope Length
31 in
Cuff Length - Maximum
20 in
Cuff Length - Minimum
9 in
Details
Material
Nylon
Color
Black
Includes
(3) Eartips, Carrying Case
Test Location
Arm
Item
Sprague Rappaport-Type Combination Kit
Industry Type
Healthcare
Patient Type
Adult
Cuff Material
Nylon
Features
Aneroid Gauge
Product Type
Sprague Rappaport-Type Combination Kit
Disposability
Reusable
Blood Pressure Test Location
Arm
Head Type
Single
Included Chest Piece Type
Adult Belt, Infant Bell, Large Diaphragm, Medium Bell, Small Diaphragm
Description
MatchMates S R Combination Kit, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.