Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-440-020
Zoro #
G7575032
UPC #
767056440029
Country of Origin
China
Dimensions
Size
Adult
Length
30"
Overall Length
30 in
Details
Item
Stethoscope
Head
Single
Weight
0.25 lb
Material
Chrome Plated/Raised Metal/Stem Chest Piece/Latex-Free Tubing
Includes
Stem Chestpiece
Patient Type
Adult
Color
Black
Disposable
No
Packaged In
Box
Industry Type
Healthcare
Product Type
Stethoscope
Disposability
Reusable
Head Type
Single
Description
Stethoscope, Single Head, Length 30 In., Size Adult, Color Black, Disposable No, Material Chrome Plated/Raised Metal/Stem Chest Piece/Latex-Free Tubing, Packaged In Box, Weight 0.25 lb, Includes Stem Chestpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.