Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-705-000
Zoro #
G6593492
UPC #
767056157057
Country of Origin
China
Dimensions
Height
1 5/16 in
Width
6 11/16 in
Length
2 1/8 in
Overall Length
2 1/8 in
Details
Item
Digital Thermometer
Product Availability
Temporarily Unavailable
Thermometer Location
Oral
Material
ABS, TPE
Includes
(2) LR1130 Replacement Batteries, (5) Probe Covers, Bella Bunny, Carlos Cow, Daniela Duck, Frieda Frog, Half Storage Cases, Instructions, Pedro Puppy
Color
Blue, Green, Pink, Purple, Yellow
Industry Type
Healthcare
Standards
ASTM E1112
Readout Time
20 sec
Power Source
Battery
Battery Type
LR41 Alkaline, SR41 Silver Oxide
Use Location
Oral
Included Batteries
Batteries Included
Product Type
Digital Thermometer
Description
Digital Thermometer, Thermometer Location Oral, Readout Time 20 sec, Color Blue, Green, Pink, Purple, Yellow, Material ABS, TPE, Length 2 1/8 in, Width 6 11/16 in, Height 1 5/16 in, Standards ASTM E1112, Includes (2) LR1130 Replacement Batteries, (5) Probe Covers, Bella Bunny, Carlos Cow, Daniela Duck, Frieda Frog, Half Storage Cases, Instructions, Pedro Puppy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.