Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-624-060
Zoro #
G4760962
UPC #
767056624450
Country of Origin
Multiple
Dimensions
Height Range
47 to 82 in
Overall Adjustable Height - Minimum
47 in
Overall Adjustable Height - Maximum
82 in
Details
Item
IV Pole
Style
Stand
Material
Chrome
Includes
(2) Prongs, (4) Casters
Number of Hooks
2
Industry Type
Healthcare
Number of Legs
4
Description
IV Pole, Style Stand, Chrome, Height Range 47 to 82 in, Number of Legs 4, Number of Hooks 2, Includes (2) Prongs, (4) Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.