Lister Bandage Scissors, No Clip
Mfr # 25-702-000
Zoro # G1462212
product price: $4.89
/eaKey Features
Color
Silver
Length
5-1/2"
Overall Length
5 1/2 in
Handle Material
Stainless Steel
Disposable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-702-000
Zoro #
G1462212
UPC #
767056257023
Country of Origin
Pakistan
Dimensions
Length
5-1/2"
Overall Length
5 1/2 in
Details
Item
Lister Bandage Scissors
Color
Silver
Handle Material
Stainless Steel
Disposable
No
Industry Type
Healthcare
Blade End Style
Angled
Blade Material
Stainless Steel
Blade End Type
Angled
Product Type
Scissors
Disposability
Reusable
Description
Lister Bandage Scissors, Overall Length 5 1/2 in, Color Silver, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.