This item is Discontinued.

Mabis Mabis 513-7608-9910 Standard Comfort Cushion with Six Ties - Plaid 513-7608-9910

Mabis 513-7608-9910 Standard Comfort Cushion with Six Ties - Plaid (Discontinued)

  • Mfr # 513-7608-9910
  • Zoro # G804076185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513-7608-9910
Zoro #
G804076185
UPC #
41298001218
Country of Origin
China

Description

Ideal for wheelchairs and other chairs in need of extra cushioning.
  • Overstuffed with soft, hypoallergenic polyester fiberfill.
  • Molds to body contours helping prevent painful pressure sores.
  • Comfortable navy polyester cotton self-cover.
  • Standard seat style features six ties to help secure cushion in place.
  • Machine washable.
  • Seat size: 16" x 16"; back size: 16" x 22"; arm size: 16" x 14".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.