522-1712-1999 Hygienic Bath Seat with Backrest

  • Mfr # 522-1712-1999
  • Zoro # G904125400
product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
522-1712-1999
Zoro #
G904125400
UPC #
41298017127
Country of Origin
China

Description

  • U-shaped opening in the front of the chair allows the user access for personal hygienic care.
  • Features a comfortable, blow-molded, high-density plastic seat and removable backrest.
  • Rust resistant anodized aluminum frame.
  • Slip-resistant rubber tips for added stability and safety.
  • Seat height adjusts from 13" to 17" in 1" increments.
  • Seat size: 15 3/4" x 14 1/2".
  • Easy to assemble with hardware and detailed instructions included.
  • Weight capacity: 250 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews