Medical Shears, Serrated, SS, 5-1/2 In
Mfr # 27-755-020
Zoro # G0369397
product price: $5.21
/eaKey Features
Color
Black
Length
7-1/2"
Blade Material
Stainless Steel
Overall Length
7 1/2 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-755-020
Zoro #
G0369397
UPC #
767056755024
Country of Origin
Pakistan
Dimensions
Length
7-1/2"
Overall Length
7 1/2 in
Details
Item
Medical Shears
Color
Black
Blade Material
Stainless Steel
Handle Material
Plastic
Industry Type
Healthcare
Disposable
No
Blade End Style
Serrated
Blade End Type
Serrated
Product Type
Shear
Disposability
Reusable
Description
Medical Shears, Overall Length 7 1/2 in, Color Black, Blade End Style Serrated, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.