Nurse Stethoscope, Adult, Black
Mfr # 10-428-020
Zoro # G3380072
product price: $6.88
/eaKey Features
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Length
30 in
For Use With
Mfr. No. 35-770-020, 35-772-020
Size
Adult
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-428-020
Zoro #
G3380072
UPC #
767056428027
Country of Origin
China
Dimensions
Length
30 in
Size
Adult
Overall Length
30 in
Details
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Color
Black
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Item
Stethoscope
For Use With
Mfr. No. 35-770-020, 35-772-020
Weight
0.25 lb
Packaged In
Foam Lined Box
Head
Single
Disposable
No
Industry Type
Healthcare
Patient Type
Adult
Disposability
Reusable
Head Type
Single
Product Type
Pediatric Stethoscope
Stethoscope Design
Acoustic, Pediatric
Chest Piece Material
Aluminum
Tubing Material
Vinyl
Description
Stethoscope, Single Head, Length 30 in, Size Adult, Color Black, Disposable No, Material Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing, Packaged In Foam Lined Box, Weight 0.25 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes 22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.