Nurse Stethoscope, Adult, Blue
Mfr # 10-428-010
Zoro # G2073416
product price: $7.09
/eaKey Features
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Size
Adult
Packaged In
Foam Lined Box
Disposable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-428-010
Zoro #
G2073416
UPC #
767056428010
Country of Origin
China
Dimensions
Size
Adult
Length
30 in
Overall Length
30 in
Details
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Color
Blue
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Packaged In
Foam Lined Box
Disposable
No
Weight
0.25 lb
For Use With
Mfr. No. 35-770-020, 35-772-020
Head
Single
Industry Type
Healthcare
Item
Stethoscope
Patient Type
Adult
Stethoscope Design
Acoustic, Pediatric
Head Type
Single
Tubing Material
Vinyl
Disposability
Reusable
Product Type
Pediatric Stethoscope
Chest Piece Material
Aluminum
Description
Stethoscope, Single Head, Length 30 in, Size Adult, Color Blue, Disposable No, Material Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing, Packaged In Foam Lined Box, Weight 0.25 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes 22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.