Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-448-130
Zoro #
G3027915
UPC #
767056448131
Country of Origin
China
Dimensions
Size
Adult
Length
30 in
Overall Length
30 in
Details
Item
Pediatric Stethoscope
Head
Single
Includes
Heart Monitoring
Weight
0.1 lb
Material
Ultra Sensitive Plastic
Patient Type
Adult
Color
Yellow
Disposable
Yes
Packaged In
Polybag
Industry Type
Healthcare
Chest Piece Material
Plastic
Binaural Material
Plastic
Product Type
Pediatric Stethoscope
Disposability
Disposable
Head Type
Single
Description
Pediatric Stethoscope, Single Head, Length 30 in, Size Adult, Color Yellow, Disposable Yes, Material Ultra Sensitive Plastic, Packaged In Polybag, Weight 0.1 lb, Includes Heart Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.