Zoro Homepage

Stethoscope, Adult, Black

  • Mfr # 10-414-020

  • Zoro # G1268942


product price: $17.69
/ea

Key Features

Material
Stainless Steel Chestpiece/Vinyl Tubing
Color
Black
Includes
(3) Ear Tips, (5) Interchangeable Chestpieces
Size
Adult
Weight
0.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-414-020
Zoro #
G1268942
UPC #
767056414020
Country of Origin
China

Dimensions

Size
Adult
Length
30 in
Overall Length
30 in

Details

Material
Stainless Steel Chestpiece/Vinyl Tubing
Color
Black
Includes
(3) Ear Tips, (5) Interchangeable Chestpieces
Item
Sprague Rapport Stethoscope
Weight
0.65 lb
Head
Single
For Use With
Mfr. No. 35-770-020, 35-772-020
Industry Type
Healthcare
Packaged In
Foam Lined Box
Disposable
No
Patient Type
Adult
Features
Heavy-Walled Vinyl Tubing
Stethoscope Design
Acoustic, Pediatric
Chest Piece Type Included
Adult Bell, Infant Bell, Large Diaphragm, Medium Bell, Small Diaphragm
Tubing Material
Vinyl
Disposability
Reusable
Product Type
Sprague Rapport Stethoscope
Head Type
Single

Description

Sprague Rapport Stethoscope, Single Head, Length 30 in, Size Adult, Color Black, Disposable No, Material Stainless Steel Chestpiece/Vinyl Tubing, Packaged In Foam Lined Box, Weight 0.65 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes (3) Ear Tips, (5) Interchangeable Chestpieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.