Stethoscope, Dual Head, Adult, Black
Mfr # 10-426-020
Zoro # G1132467
product price: $7.29
/eaKey Features
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Length
30 in
Weight
0.2 lb
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-426-020
Zoro #
G1132467
UPC #
767056426023
Country of Origin
China
Dimensions
Length
30 in
Size
Adult
Overall Length
30 in
Details
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Color
Black
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Weight
0.2 lb
Industry Type
Healthcare
Disposable
No
Item
Sprague Rapport Stethoscope
For Use With
Mfr. No. 35-770-020, 35-772-020
Head
Dual
Packaged In
Foam Lined Box
Patient Type
Adult
Stethoscope Design
Acoustic, Teaching
Disposability
Reusable
Head Type
Dual
Chest Piece Material
Aluminum
Product Type
Sprague Rapport Stethoscope
Tubing Material
Vinyl
Description
Sprague Rapport Stethoscope, Dual Head, Length 30 in, Size Adult, Color Black, Disposable No, Material Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing, Packaged In Foam Lined Box, Weight 0.2 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes 22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.