Stethoscope, Dual Head, Adult, Purple
Mfr # 10-426-200
Zoro # G4757426
product price: $6.15
/eaSold in multiples of 3 for $18.45
Key Features
Material
Chrome/Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Color
Purple
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Disposable
No
Head
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-426-200
Zoro #
G4757426
UPC #
767056426207
Country of Origin
China
Dimensions
Length
30 in
Size
Adult
Overall Length
30 in
Details
Material
Chrome/Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Color
Purple
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Disposable
No
Head
Dual
Item
Sprague Rapport Stethoscope
Weight
0.2 lb
For Use With
Mfr. No. 35-770-020, 35-772-020
Packaged In
Foam Lined Box
Industry Type
Healthcare
Patient Type
Adult
Head Type
Dual
Tubing Material
Vinyl
Stethoscope Design
Acoustic, Cardiology
Chest Piece Material
Aluminum
Product Type
Sprague Rapport Stethoscope
Disposability
Reusable
Description
Sprague Rapport Stethoscope, Dual Head, Length 30 in, Size Adult, Color Purple, Disposable No, Material Chrome/Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing, Packaged In Foam Lined Box, Weight 0.2 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes 22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.