Stethoscope, Dual Head, Black
Mfr # 10-446-020
Zoro # G7619297
product price: $21.23
/eaKey Features
Material
Aluminum Alloy/Chrome Plated Brass/Chrome Plated Aluminum/PVC
Color
Black
Includes
(2) Binaurals, (2) Y-Tubing, Extension Tube, Y-Connector
Head
Dual
Packaged In
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-446-020
Zoro #
G7619297
UPC #
767056446021
Country of Origin
China
Dimensions
Size
Adult
Length
24 in
Overall Length
24 in
Details
Material
Aluminum Alloy/Chrome Plated Brass/Chrome Plated Aluminum/PVC
Color
Black
Includes
(2) Binaurals, (2) Y-Tubing, Extension Tube, Y-Connector
Head
Dual
Packaged In
Box
Disposable
No
Item
Teaching/Training Stethoscope
Weight
0.7 lb
Industry Type
Healthcare
Patient Type
Adult
Features
Dual Head Design
Disposability
Reusable
Product Type
Teaching/Training Stethoscope
Head Type
Dual
Tubing Material
PVC
Stethoscope Design
Teaching
Description
Teaching/Training Stethoscope, Dual Head, Length 24 in, Size Adult, Color Black, Disposable No, Material Aluminum Alloy/Chrome Plated Brass/Chrome Plated Aluminum/PVC, Packaged In Box, Weight 0.7 lb, Includes (2) Binaurals, (2) Y-Tubing, Extension Tube, Y-Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.