Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-432-035
Zoro #
G9553853
UPC #
767056432031
Country of Origin
China
Dimensions
Size
Pediatric
Length
30 in
Overall Length
24 in
Details
Item
Teaching/Training Stethoscope
Head
Dual
Material
Stainless Steel/Latex Free
Includes
(2) Binaurals, (2) Y-Tubing, Extension Tube, Y-Connector
Weight
0.25 lb
Patient Type
Pediatric
Color
Gray
For Use With
Mfr. No. 35-770-020, 35-772-020
Features
Dual Head Design
Disposable
No
Industry Type
Healthcare
Packaged In
Box
Stethoscope Design
Teaching
Disposability
Reusable
Tubing Material
Vinyl
Binaural Material
Stainless Steel
Product Type
Teaching/Training Stethoscope
Head Type
Dual
Description
Teaching/Training Stethoscope, Dual Head, Length 30 in, Size Pediatric, Color Gray, Disposable No, Material Stainless Steel/Latex Free, Packaged In Box, Weight 0.25 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes (2) Binaurals, (2) Y-Tubing, Extension Tube, Y-Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.