Tourniquet, Latex-Free, 1x18 In., PK250
Mfr # 47-874-000
Zoro # G5216461
product price:Â $53.18
/pk 250, $0.21/eaKey Features
Height
4 3/8 in
Material
Rubber
Color
Blue
Width
6 7/8 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47-874-000
Zoro #
G5216461
UPC #
767056478749
Country of Origin
China
Dimensions
Height
4 3/8 in
Width
6 7/8 in
Length
4 7/8 in
Overall Length
18 in
Overall Width
1 in
Details
Material
Rubber
Color
Blue
Item
Tourniquet
Industry Type
Healthcare
Product Type
Tourniquet
Texture
Textured
Description
TourniquetMaterial Textured Elastic, Latex-Free, Color BlueSize 1 x 18 In.Length 4-7/8 In., Width 6-7/8 In., Height 4-3/8 In., Weight 3.5 lb., NoProvides Safe Restriction of Blood Flow, Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.