110 Key Brush Metal Ultra Slim Scissor USB Keyboard - Aluminum

  • Mfr # AceKeyA

  • Zoro # G114941586


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Interface
USB Type A
Keyswitch Technology
Scissors
Keyboard/Keypad Depth
4.80 in
Compatible Devices
Desktop Computer
Number of Keys
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AceKeyA
Zoro #
G114941586
UPC #
701107497433
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
4.80 in
Height
0.50 in
Keyboard/Keypad Width
16.80 in

Details

Interface
USB Type A
Keyswitch Technology
Scissors
Compatible Devices
Desktop Computer
Number of Keys
110
Keyboard/Keypad Connectivity Technology
Cable
Item
Keyboard
Platform Supported
Mac, Windows, PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.