
18 Grab Bar Assembly In Stainless Steel, GB18
Mfr # GB-18 SS
Zoro # G108179056
product price: $40.69
/eaKey Features
Finish
Polished Stainless Steel
Material
Stainles Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-18 SS
Zoro #
G108179056
UPC #
-
Country of Origin
United States
Details
Finish
Polished Stainless Steel
Material
Stainles Steel
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20 FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS SMALL QUANTITY ORDERS ARE NO PROBLEM LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY The grab bars GB18 18 long, GB36 36 long and the GB42 42 long are a nice addition to this new product line They are made of 16 gage Stainless Steel pipes The mounting ends, where the fasteners are placed, are concealed for better aesthetic design and cleaner finish They are available in 20 finishes to match MAC Faucets' entire product line Each grab bar supports up to 250lb of weight Each meets or exceeds ADA load requirements Corrosion Resistant Stainless Steel, 16 Gauge Supports Up to 250 lbs Meets or Exceeds ADA Load Requirement Concealed Mounting Available in 20 Finishes to Match All MAC Product line
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.