
Electronic faucet, Stainless Steel
Mfr # OTC200-D
Zoro # G908624190
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC200-D
Zoro #
G908624190
UPC #
-
Country of Origin
United States
Details
Material
Stainless Steel
Finish
Polished Stainless Steel
Description
Please Note:Drain and Under Sink Mixing Valve are Sold Separately.ADA Compliant Lavatory Automatic Sensor Faucet, Stainless Steel Construction, Vandal Resistant, Suitable for Commercial and Residential Applications.Package Includes: Faucet, valving system, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. This faucet is made of tough 304 stainless steel material, many times tougher, more robust, and longer lasting than similar brass faucets, at a fraction of the price. The finish is brilliant chrome. Vandal resistant. The optional deck plate is stamped brass plate, triple chrome plated.Sensor is digital plug and play type which requires no setup or programming. OTC200 sensor incorporates in. Human Feel logic in. in its design. The result is a faucet that works in harmony with the user, and adds to the overall user experience. Solenoid valve is a high efficiency plastic valve with fine particle filter built in. Four AA batteries are pre-installed for convenience. The mixing valve optional equipment is nickel plated solid brass with back flow preventers which inhibits commingling of hot and cold water in the plumbing system. Packaged in a very professional custom package to insure that the product arrives to the client in good condition.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.