
Euro-Designer Style Automatic Faucet
Mfr # FA400-103
Zoro # G608624131
product price: $1,062.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA400-103
Zoro #
G608624131
UPC #
-
Country of Origin
United States
Details
Material
Brass
Finish
Polished Chrome
Description
The Autoluxe line is a heavy duty line of automatic euro-luxury style faucets that is well suited for both high traffic commercial applications as well as residential applications. It is primarily designed to blend well with the environment's overall design theme. This designer automatic faucet is the choice for restaurants, hotels, resorts, clubs, cruise ships, corporate offices and executive restrooms, places of worship, luxury home builders, and powder rooms of all types. The FA400-103 is ADA compliant, water saving, inhibits the spread of viruses that are commonly found on faucet handles. Due to its low profile, the model FA400-103 eliminates water splatter in the sink area. This purchase includes: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.