Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FA444-17S Electronic Faucet with manual soap dispenser

  • Mfr # FA444-17s

  • Zoro # G208624104


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA444-17s
Zoro #
G208624104
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polish Chrome

Description

State of the Art, ADA Compliant, Heavy Duty Lavatory Automatic, Electronic, Motion Sensor Faucet, Solid Brass, Generally Suitable for Heavy Traffic Commercial and Residential Applications. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Hats off to MAC Faucets for great product at a great price. There's no doubt about this, the FA444-17 by MAC is one the best priced automatic sensor faucet sold in the US, and what a package: The STYLISH, MODERNIST spout is made of solid brass not forged or stamped material as commonly done in the business. This method of building a faucet leaves no crevasses for bacteria to germinate or dirt to collect. The finish is brilliant chrome over nickel over copper. This in. triple chrome plating in. method is the best and longest lasting method of chrome plating brass products. Package Includes: Faucet, 4 in. Deck Plate, FA444 Automator, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: 1. Drain Sold Separately. To purchase this item, please see section in. accessories in. below 2. If hot/cold mixing valve is desired, please see section in. Mixing Valve Options in. above. Faucet shown here is in Chrome finish. Available in 22 finishes. This Sleek Design faucet is an exquisite work of art which combines Great Style with Hands free Functionality. It is ideal for bathroom applications where Touchless, Hands free faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA444-17 is a heavy duty faucet, that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple polish chrome plating process, Easy Clean out particle filter, Dual Water Source Ready. Also included is the optional pump type soap dispenser model A-11000. This dispenser uses very high quality stainless steel pump for long lasting commercial use. Your purchase will also include: Faucet, FA444 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed, A-11000 soap dispenser. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.