Zoro Homepage

FA444-31 touchless goosneck faucet with 4 in. on center deck plate.

  • Mfr # FA444-31ds

  • Zoro # G808624092


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA444-31ds
Zoro #
G808624092
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polish Chrome

Description

Note: Sale price is available for purchase of 6 items or more. This quantity discounts will only be honored for purchases of 6 or more. Please note that this product is not designed for lavatories in public areas. ADA Compliant. Heavy Duty Automatic Sensor Faucet, Solid Brass, 360 degree rotating neck. Generally Suitable for Heavy Traffic Environments such as Food Handling Facilities, Laboratories, Clinics as well as Residential Applications. Please note that this product is not designed for lavatories in public areas. For that type of application, please consider the FA400-1100, FA400-1200, or the FA400-1400, all gooseneck faucets, and all found on the home page of this website. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Package Includes: Faucet, FA444 Automator, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Available in 20 custom finishes. Please Note: 1. Drain Sold Separately. To purchase this item, please see section in. accessories in. below 2. If hot/cold mixing valve is desired, please see section in. Mixing Valve Options in. above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.