Zoro Homepage

Hands Free Automatic Faucet for 6 in. Vessel Sinks

  • Mfr # FA400-1206

  • Zoro # G108624068


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA400-1206
Zoro #
G108624068
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polished Chrome

Description

PRODUCT OF THE MONTH AWARD WINNER, Wholesaler magazine May 2010 .... We're are proud to be the first online store to welcome this new product line by MAC Faucets. The first and only line of hands free automatic, sensor faucets made specifically for vessel sink applications and sold here as of January 2010. Each faucet is made of heavy duty sold brass, water resistant electronics, and sold brass valving system. These electronic faucets embody style, grace and great functionality. These faucets are designed for vessel sinks of various heights. The right faucet height must be matched to the height of your sink. Please make sure to measure the height of your vessel sink from top of the counter to the very top edge of your sink. You have other choices to make such as finish, mixing valve if one is needed, and whether you prefer the faucet battery powered standard or A/C powered optional, so take your time and shop wisely. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. This purchase includes: Faucet with 6 inch riser, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.