Zoro Homepage

Jumbo Toilet Paper Dispenser In Polished Chrome, TH-2

  • Mfr # TH-2 PC

  • Zoro # G308624189


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Width
3.5 in
Dispenser Depth
2 in
Dispenser Height
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-2 PC
Zoro #
G308624189
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Width
3.5 in
Dispenser Depth
2 in
Dispenser Height
8.1 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Color
Chrome

Description

MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The tissue holder dispenser TH-2 is an important member of this new product line. It is made of corrosion resistant stainless steel, and designed to mount onto the wall. It takes standard, off the shelf, jumbo toilet paper roll commonly sold nationwide. The roll is inserted in a manner that is common and well known by the janitorial crew. No learning curve involved. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The peak-a-boo view port provides the janitorial crew a speedy method of determining whether a change of tissue is needed. Stainless Steel Construction For Single Jumbo Size Toilet Paper Vandal Resistant Case Front Window to Monitor Paper Level Available in 20 + Finishes to Match All MAC Product line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.