Zoro Homepage

Wall Mounted Automatic Sensor Faucet

  • Mfr # FA610-68

  • Zoro # G108623986


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA610-68
Zoro #
G108623986
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polish Chrome

Description

Please Note: New low price for this model. It has never been offered at this remarkably low price before. We are overstocked on this item, and are offering it at this price for a limited time only. When inventories are depleted, price will go back up to normal. If interested, this is the time to buy. This discount is available while quantities last. No rain checks please. Quantity discounts will be honored only for purchases of 6 faucets or more. Rare in. Body Sensor in. Wall Mount Automatic Faucet requiring only ONE hole in the wall, and NO components below sink except for optional mixing valve if needed. The faucet will turn on when the user first approaches the faucet, and it will shut-off when the user leaves the vanity environment. This faucet also has all hardware built right into faucet body Sensor, solenoid valve, and batteries this eliminates the need for additional components below sink. Heavy duty, Solid Brass Construction, Designed for Commercial and Residential Applications. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. This purchase includes: Faucet with integral sensor and valving system, Wall disc, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately, mixing valve sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.