Zoro Homepage

Wall Mounted Soap Dispenser In Stainless Steel, ASD-13

  • Mfr # ASD-13 SS

  • Zoro # G708624048


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless Steel
Material
Stainles Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASD-13 SS
Zoro #
G708624048
UPC #
-
Country of Origin
United States

Details

Finish
Polished Stainless Steel
Material
Stainles Steel

Description

MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, DECK MOUNTED SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted with the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The Automatic Soap Dispenser, ASD-13 is a special member of this new product line. Not only does the ASD-13 dispense liquid soap, it also dispenses hand sanitizer, which makes it ideal for placement at the entrance or exit of the room. The outer casing is made entirely of stainless steel, and is available in 20+ finishes to match MAC Faucets' entire product line. The wall mounted portion is made of ABS plastic which is fully enclosed within the Stainless Steel casing. The ASD-13 dispenses standard, off the shelf, liquid soaps and hand sanitizers sold throughout the US. It will not effectively dispense creamy or gritty soaps. Using these types of soaps WILL damage the dispenser and void warranty. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The ASD-13 is battery powered and is shipped with 6x Duracell AA size batteries installed. This new and innovative modular design enables easy in-the-field service should the product need it. No need to spend valuable time on diagnosis or trouble shooting, all the working hardware is housed within ONE easy to replace master component. Corrosion Resistant Stainless Steel Construction Ability to Use Any Liquid Soap or Hand Sanitizer for Greater Savings Modular Design for Ease of In-The-Field Service. Anti-Drip Nozzle Front Window to Monitor Soap or Sanitizer Level Vandal Resistant Case Available in 20 + Finishes to Match All MAC Product line **** Not suitable for creamy or gritty soaps ****

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.