
M & W Vertical Plate Clamps Lifting Attachment 4400 Lb. Capacity
Mfr # 21916
Zoro # G705668250
product price: $3,306.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21916
Zoro #
G705668250
UPC #
-
Country of Origin
United States
Description
M & w vertical plate clamps lifting attachment 21916 4400 lb. Capacity features: non-welded construction. no minimum load camming stationary jaw automatically returns to preload position self locking jaw closed mechanism self locking jaw open mechanism 0 180 degree turning permissible clamp can be mounted to the work piece without the need for the operator to put hands in the fall path of the work piece designed with a 5 1 design factor criteria asme b30.20 operation compliant asme b30.bth -1 design compliant working load limit (wll) clearly and legibly marked on the clamp serial number clearly and legibly marked on the clamp materials of manufacture remain stable under load clamps can be used to lift materials with a surface hardness of up to 400 brinell. clamps must be used in accordance with the instructions in the operator manual. operating temperature -40 to 170 fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.