M&W 72"-144" Lift Beam Adjustable Length - 8000 Lb. Capacity

  • Mfr # 12512

  • Zoro # G605631804


product price: $6,585.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12512
Zoro #
G605631804
UPC #
-
Country of Origin
United States

Description

72"-144" lift beam adjustable length - 8000 lb. Capacity features: for use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery provides quick and easy multi-point adjustment of unbalanced loads and is ideally suited to low headroom applications shackle bottoms standard for rigging connections swivel hooks, eye hooks, and custom connections available manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped the upper bail is 32 inches which is adjustable in increments of 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.